Shop SHOWA
See all product information
Create Account
709, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 90 PK, Orange
- Mfr # 709HVO-XXL
- Zoro # G316114375
product price:Â
$
19.15
/pk of 90, $0.21/ea
Key Features
Material
Nitrile
Palm Thickness
8 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 709HVO-XXL
- Zoro #
- G316114375
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Orange
- Material
- Nitrile
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Chemical-Resistant
- Series
- 709
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Grain
- Acceptable Quality Level (AQL)
- 1.5
- Silicone-Free
- Contains Silicone
- Texture Location
- Full
- Anti-Static
- Anti-Static Not Included
- Features
- Unlined
- Tested for Fentanyl Protection
- Tested for Fentanyl Protection
- Federal 209E Clean Room Class
- Not Rated
- Glove Treatments
- Powder-Free
- Accelerator-Free
- Accelerator-Free
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Shell Material
- Nitrile
- Wire Color
- Orange
- Traction Material
- Nitrile
Dimensions
- Size
- 2XL
- Palm Thickness
- 8 mil
- Length
- 9 1/2 in
- Size- Alpha
- 2XL
- Fits Chest Size
- Unlined
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Orange, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Features Unlined, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Not Applicable, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Accelerator-Free Accelerator-Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.