Shop SHOWA
See all product information
Create Account
719 Chemical Resistant Gloves, Nitrile, 13 in L, 11 mil, Green, M, 1 PR
- Mfr # 719-08
- Zoro # G512648421
product price:Â
$
1.93
/pr
Key Features
Color
Green
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
11 mil
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719-08
- Zoro #
- G512648421
- UPC #
- -
- Country of Origin
- Sri Lanka
- Item
- Chemical Resistant Gloves
- Color
- Green
- Glove Materials
- Nitrile
- Latex-Free
- Latex-Free
- Cuff Style
- Gauntlet
- Series
- 719
- Glove Texture
- Diamond
- Glove Liner Material
- Unlined
- Supported / Unsupported
- Unsupported
- EN ISO 374-5 Microorganism Protection Type
- Virus
- EN ISO 374 Chemical Rating
- Type A - JKNOPT
- Glove Coating Finish
- Diamond
- Brand and Series
- ChemRest
- Glove Coating Coverage
- Full
- Glove Coating Material
- Nitrile
- Glove Texture Location
- Palm and Fingers
- Silicone-Free
- Contains Silicone
- Insulated
- Not Insulated
- Biodegradable
- Non-Biodegradable
- Wire Color
- Green
Dimensions
- Glove Size
- M
- Glove Length
- 13 in
- Glove Thickness
- 11 mil
- Thickness
- 11 mil
- Size
- M
- Size - Numeric
- 8
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Chemical-Resistant Gloves, Palm and Fingers, 11 mil, 13 in, Glove Size M, Color Green, Unsupported, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.