Shop SHOWA
See all product information
Create Account
729 Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, L, 1 PR
- Mfr # 729-09
- Zoro # G912648359
product price:Â
$
1.85
/pr
Key Features
Color
Green
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 729-09
- Zoro #
- G912648359
- UPC #
- -
- Country of Origin
- Sri Lanka
- Item
- Chemical Resistant Gloves
- Color
- Green
- Glove Materials
- Nitrile
- Latex-Free
- Latex-Free
- Cuff Style
- Gauntlet
- Glove Texture
- Diamond
- Series
- 729
- Glove Liner Material
- Unlined
- Supported / Unsupported
- Unsupported
- Glove Coating Finish
- Diamond
- Glove Coating Coverage
- Full
- Glove Texture Location
- Palm and Fingers
- EN ISO 374-5 Microorganism Protection Type
- Virus
- EN ISO 374 Chemical Rating
- Type A - JKLNOPT
- Insulated
- Not Insulated
- Brand and Series
- ChemRest
- Glove Coating Material
- Nitrile
- Silicone-Free
- Contains Silicone
- Biodegradable
- Non-Biodegradable
- Wire Color
- Green
Dimensions
- Glove Size
- L
- Glove Length
- 13 in
- Glove Thickness
- 15 mil
- Thickness
- 15 mil
- Size
- L
- Size - Numeric
- 9
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Chemical-Resistant Gloves, Palm and Fingers, 15 mil, 13 in, Glove Size L, Color Green, Unsupported, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.