Zoro Homepage

7500PF, Disposable Gloves, Blue, 100 PK

  • Mfr # 7500PFM

  • Zoro # G506124498


product price: $12.59
/pk 100, $0.13/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500PFM
Zoro #
G506124498
UPC #
71374094582
Country of Origin
Indonesia

Dimensions

Size
M ( 8 )
Palm Thickness
4 mil
Length
240 mm
Size - Numeric
8
Size- Alpha
M
Cuff Thickness
4 mil
Finger Thickness
4 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant
Standards
Cat III: 2777, Declaration of Compliance for Food Contact, EN ISO 374-5:2016, EU Declaration of Conformity, Green Circle Certificate
Series
7500PF
Sterile/Non-Sterile
Non-Sterile
Glove Treatments
Powder-Free
Accelerator-Free
Accelerator-Free
Texture Location
Fingertips
Cuff Style
Beaded
EN ISO 374-5 Microorganism Protection Type
Virus
Silicone-Free
Silicone-Free
Anti-Static
Anti-Static Not Included
Acceptable Quality Level (AQL)
1.5
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Texture
Grain
Green Environmental Attribute
These biodegradable powder-free nitrile gloves have been assessed to standard test methods ASTM D5511-18 and ASTM D5526-12
Features
Ambidextrous, Chemical-Resistant
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 4 mil, Disposable Glove Type Chemical-Resistant, Features Ambidextrous, Chemical-Resistant, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 240 mm, Material Nitrile, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.