
7500PF, Disposable Gloves, Blue, 100 PK
Mfr # 7500PFS
Zoro # G816047531
product price: $11.29
/pk 100, $0.11/eaKey Features
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7500PFS
Zoro #
G816047531
UPC #
71374094581
Country of Origin
Indonesia
Dimensions
Size
S ( 7 )
Palm Thickness
4 mil
Finger Thickness
4 mil
Cuff Thickness
4 mil
Length
240 mm
Size- Alpha
S
Size - Numeric
7
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 4 mil, Disposable Glove Type Chemical-Resistant, Features Ambidextrous, Chemical-Resistant, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 240 mm, Material Nitrile, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.