Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7500PF, Disposable Gloves, Blue, 100 PK

  • Mfr # 7500PFXS

  • Zoro # G106124492


product price: $10.65
/pk 100, $0.11/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500PFXS
Zoro #
G106124492
UPC #
71374094580
Country of Origin
Indonesia

Dimensions

Size
XS ( 6 )
Palm Thickness
4 mil
Size- Alpha
XS
Size - Numeric
6
Length
240 mm
Finger Thickness
4 mil
Cuff Thickness
4 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant
Standards
Cat III: 2777, Declaration of Compliance for Food Contact, EN ISO 374-5:2016, EU Declaration of Conformity, Green Circle Certificate
Series
7500PF
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Cuff Style
Beaded
EN ISO 374-5 Microorganism Protection Type
Virus
Accelerator-Free
Accelerator-Free
Glove Treatments
Powder-Free
Silicone-Free
Silicone-Free
Acceptable Quality Level (AQL)
1.5
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Anti-Static
Anti-Static Not Included
Texture
Grain
Green Environmental Attribute
These biodegradable powder-free nitrile gloves have been assessed to standard test methods ASTM D5511-18 and ASTM D5526-12
Features
Ambidextrous, Chemical-Resistant
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 4 mil, Disposable Glove Type Chemical-Resistant, Features Ambidextrous, Chemical-Resistant, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 240 mm, Material Nitrile, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.