Showa
14" Chemical Resistant Gloves, Butyl, XL, 1 PR
Mfr # 878-10
Zoro # G7117756
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Abrasion, Chemicals, Oils
- Glove Length 14 in
- Application Chemical, Multipurpose
- Color Black
- Standards CE Rated, EN 388:2003 0121, EN 374-2:2003
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L 117S0046BR
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W 491M85
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L PR1
- TAPCO Utility Dome Marker, 66inH, Orange/Blk/Wht 113779A
- SHOWA 14" Chemical Resistant Gloves, Butyl, 2XL, 1 PR 878-11
- SHOWA 14" Chemical Resistant Gloves, Butyl, L, 1 PR 878-09
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Large 7803026
- SHOWA 14" Chemical Resistant Gloves, Neoprene, M, 1 PR 3416-09
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR NSK24-08
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR 7714R
- CONDOR 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR 458T08
- Showa Gloves & Hand Protection