Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XC822L-08
Zoro #
G422738427
UPC #
071374099693
Country of Origin
Viet Nam
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Tungsten, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4X42F, Standards ANSI/ISEA 105-2016 CUT, CE Cat ll, EN 388, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance Hight Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.