Shop SHOWA ATLAS
See all product information
Create Account
Chemical Resistant Gloves, PVC, 10, 1 PR
- Mfr # 495XL-10
- Zoro # G1195489
product price:Â
$
19.19
/pr
Sold in multiples of 60Â prs for
$1,151.40
Key Features
Chemical Resistant Glove Material
PVC
Glove Materials
PVC
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry
ANSI/ISEA Abrasion Level
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 495XL-10
- Zoro #
- G1195489
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- 10
- Size - Numeric
- 10
- Size- Alpha
- XL
- Size- Numeric
- 10
Details
- Item
- Chemical Resistant Gloves
- Chemical Resistant Glove Material
- PVC
- Glove Materials
- PVC
- ANSI/ISEA Puncture Level
- 2
- Suggested Use Environment
- Dry
- ANSI/ISEA Abrasion Level
- 4
- ANSI/ISEA Cut Level
- 2
- Gauge
- 10
- ANSI/ISEA Cut Level - 2011
- 2
- Silicone-Free
- No
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.