Showa Work Gloves, XL, Reinforced Crotch Thumb, Knit Wrist Cuff, Natural Rubber Coating, Black/Gray

  • Mfr # 330XL-10.RT
  • Zoro # G113762625
product price: 
$
7.39
/ea

Key Features

Glove Size
XL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
330XL-10.RT
Zoro #
G113762625
UPC #
713740031301
Country of Origin
Malaysia

Dimensions

Glove Size
XL

Description

Showa Work Gloves, Ergonomic, XL, Coating Material: Natural Rubber, Black/Gray, Thumb Type: Reinforced Crotch, Cuff Type: Knit Wrist, Lining Material: Cotton/Polyester, 10 ga Thick, Resists: Abrasion

Restrictions

WARNING: This product can expose you to chemicals including Carbon-black extracts, which is known to the State of California to cause cancer, and n-Hexane, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews