This item is Discontinued.

Showa Cut Resistant Glove, 3 Cut Level, Yellow, XS 8115HV-06

Cut Resistant Glove, 3 Cut Level, Yellow, XS (Discontinued)

  • Mfr # 8115HV-06
  • Zoro # G4775671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8115HV-06
Zoro #
G4775671
UPC #
038054928568
Country of Origin
United States

Dimensions

Glove Size
XS

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
3
Color
Yellow
ANSI/ISEA Abrasion Level
0
Standards
ANSI/ISEA, FDA CR21
Suggested Use Environment
Dry
Thumb Style
Straight
ANSI/ISEA Puncture Force
Less Than 10
Abrasion Resistant
No
Coating Material
Uncoated
ANSI Puncture Newtons
Less Than 10
Lining
HPPE
ANSI/ISEA Puncture Level
0
Cut Resistant
Yes
Glove Lining Material - Cut Resistant
HPPE
Puncture Resistant
No
Hand
Ambidextrous
Glove Cut
Clute
Glove Hand Style
Ambidextrous
Finger Style
Full
Application
Under Glove For Meat Cutting
ANSI/ISEA Abrasion Cycles
Less Than 100
ANSI/ISEA Cut Grams
Greater Than 1000
Hand Style
Ambidextrous

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 3, ANSI/ISEA Abrasion Level 0, Standards ANSI/ISEA, FDA CR21, Glove Hand Style Ambidextrous

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.