Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Showa Cut Resistant Gloves, 2 Cut Level, Blue, Yellow, XL 127D2S-10

Cut Resistant Gloves, 2 Cut Level, Blue, Yellow, XL (Discontinued)

  • Mfr # 127D2S-10
  • Zoro # G4517222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127D2S-10
Zoro #
G4517222
UPC #
038054902803
Country of Origin
United States

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
PVC
Color
Blue, Yellow
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
2
Standards
EN-388-2003
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
0
Cut Resistant
Yes
Weight
Heavy
Abrasion Resistant
No
Glove Hand Style
Ambidextrous
Puncture Resistant
No
Coating Material
PVC
Hand
Ambidextrous
ANSI/ISEA Abrasion Cycles
0
Hand Style
Ambidextrous

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level 2, Color Blue, Yellow, Glove Coating Material PVC, Glove Size XL, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.