Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Showa Cut Resistant Gloves, 2 Cut Level, Blue, Yellow, XS 117D2S-06

Cut Resistant Gloves, 2 Cut Level, Blue, Yellow, XS (Discontinued)

  • Mfr # 117D2S-06
  • Zoro # G4517143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117D2S-06
Zoro #
G4517143
UPC #
038054952464
Country of Origin
Unknown

Dimensions

Glove Size
XS
Glove Length
10 in

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
PVC
Glove Coating Coverage
Full
Color
Blue, Yellow
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
2
Standards
EN-388-2003
Suggested Use Environment
Dry
Weight
Medium
Puncture Resistant
No
ANSI/ISEA Puncture Level
0
Glove Cut
Clute
Thumb Style
Straight
Cut Resistant
Yes
Glove Hand Style
Ambidextrous
Finger Style
Full Finger
ANSI/ISEA Puncture Force
0
Abrasion Resistant
No
Coating Material
PVC
ANSI Puncture Newtons
0
Hand
Ambidextrous
Palm Material
PVC
Finger Material
PVC
Glove Lining Material - Cut Resistant
Kevlar(R)
ANSI/ISEA Abrasion Cycles
0
ANSI/ISEA Cut Grams
0
Hand Style
Ambidextrous

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 2, Standards EN-388-2003, Glove Hand Style Ambidextrous, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.