Best Glove Nitty Gritty Latex Coated Gloves, 10, 12PK
- Mfr # 99NFWPCP-10
- Zoro # G009981086
product price:Â
$
77.35
/pk of 12, $6.45/ea
Key Features
Glove Size
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99NFWPCP-10
- Zoro #
- G009981086
- UPC #
- -
- Country of Origin
- Guatemala
Dimensions
- Glove Size
- 10
Description
The Original Nitty Gritty Was The Industry'S First Wrinkle-Finished, Latex-Coated Glove. It Remains The Most Cut Resistant Comfortable, Premium-Value Glove Of Its Class, Truly A Cut Above The Rest. It Is An Excellent, Cost-Effective Replacement For Leather And Ordinary Rubber-Coated Gloves. The Original Nitty Gritty Is Launderable And Features A Soft, Cotton Flannel Liner Which Provides Greater Comfort And Flexibility Than Inferior, Jersey-Lined Lookalikes. Its Multidipped, Premium Natural Rubber Coating Gives You Superior Cut, Abrasion, Snag And Puncture Resistance And Extended Wear . The Outstanding Wet And Dry Grip Provided By Our Exclusive, Induced Self Wrinkle Finish Enhances Safety And Ease Of Handling. Caution: Products Containing Natural Rubber Latex May Cause Allergic Reaction In Some Individuals. 6/Dz Per Case.,10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.