Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biodegradable Coated Gloves, Biodegradable Nitrile, Palm, Green, XL 1 PR

  • Mfr # 383XL-09.RT

  • Zoro # G716044579


product price: $9.45
/pr

Key Features

Color
Green
Glove Coating Material
Biodegradable Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Series
383
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383XL-09.RT
Zoro #
G716044579
UPC #
30854908993
Country of Origin
Viet Nam

Dimensions

Glove Size
XL

Details

Item
Biodegradable Coated Gloves
Color
Green
Glove Coating Material
Biodegradable Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Series
383
Cuff Style
Elastic
Glove Materials
Polyester, Engineered Yarn
ANSI/ISEA Cut Level
A1

Description

The Showa 383 is the world's-first biodegradable multi-purpose glove. Its reduced thickness ensures the 383 optimum tactility when working on delicate projects. In addition, the 383 design provides comfort and flexibility during extended wear. The 383 is manufactured with our Eco Best Technology, making it biodegradable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.