
Biodegradable Coated Gloves, Biodegradable Nitrile, Palm, L 1 PR
Mfr # 383L-08.RT
Zoro # G716044593
product price: $9.45
/prKey Features
Glove Coating Material
Biodegradable Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383L-08.RT
Zoro #
G716044593
UPC #
30854908986
Country of Origin
Viet Nam
Dimensions
Glove Size
L
Details
Item
Biodegradable Coated Gloves
Glove Coating Material
Biodegradable Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
Cuff Style
Elastic
Series
383
Glove Materials
Polyester, Engineered Yarn
Description
The Showa 383 is the world's-first biodegradable multi-purpose glove. Its reduced thickness ensures the 383 optimum tactility when working on delicate projects. In addition, the 383 design provides comfort and flexibility during extended wear. The 383 is manufactured with our Eco Best Technology, making it biodegradable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.