Zoro Homepage

Biodegradable Glove, Seamless Knit, XL, PR

  • Mfr # 383XL-09

  • Zoro # G308273851


product price: $7.35
/pr

Key Features

Color
Green
Glove Coating Material
Biodegradable Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383XL-09
Zoro #
G308273851
UPC #
713740908993
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Thickness
15 ga
Glove Length
7.6 in
Size- Alpha
XL
Size- Numeric
9

Details

Item
Biodegradable Coated Gloves
Color
Green
Glove Coating Material
Biodegradable Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Embossed Microporous
Knit Material
Engineered Yarn, Polyester
Standards
CE, EN 388:2016
Glove Construction
Seamless Knit
Fabric Weight
15 gauge
Sold As
Pair
Glove Lining Material
Polyester, Proprietary Yarn
Palm Type
Coated
Series
383
Pairs per Package
12
Base Coating Coverage
Palm
Latex-Free
Yes
Glove Hand Style
Left and Right
EN 388 Rating
4121X
Knit Material Color
Green
Hand Protection Style
Glove
EN 388 Impact Rated
No
Finger Coverage
Full Finger
Glove Coating Color
Green
ANSI/ISEA Cut Level
A1
Double-Dipped
No
Task and Chore Glove Style
Seamless Knit
Glove Features
Dexterity
Includes Reinforced Thumb Crotch
No
Reversible
No
Includes Finger Fourchettes
No
Cuff Style
Elastic
Insulated
No
Hem Style
Finished
Lint-Free
No
ANSI/ISEA Needlestick Level - Palm
1
Touchscreen Compatible
Yes
Cuff Color
Red
Glove Materials
Polyester, Engineered Yarn

Description

Biodegradable Glove, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Engineered Yarn, Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121X, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.