This item is Discontinued.

Showa Showa Atlas Unisex Indoor/Outdoor Chemical Gloves Green S 1 pair 730-07.RT

Showa Atlas Unisex Indoor/Outdoor Chemical Gloves Green S 1 pair (Discontinued)

  • Mfr # 730-07.RT
  • Zoro # G3255562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730-07.RT
Zoro #
G3255562
UPC #
713740641371
Country of Origin
Guatemala

Details

Item
Chemical Resistant Gloves

Description

The pinnacle of chemical-resistance, comfort and grip, this glove is designed with the full scope of performance in mind. Provides chemical resistance against a broad range of solvents, oils, animal fats and other chemicals.


  • • Unsupported 100% nitrile.
  • • Flock-lined.
  • • These gloves are 15 mil thick and 13 inches long.
  • • Bisque grip, food safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.