Shop SHOWA
See all product information
Create Account
ChemGlove, 10, Blk, Gauntlet, Neoprene, PR
- Mfr # 6681RXL-10
- Zoro # G525087774
product price:Â
$
14.55
/pr
Key Features
Size - Numeric
10
Biodegradable
Non-Biodegradable
Series
ChemRest
Glove Texture
Rough
Supported / Unsupported
Supported
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6681RXL-10
- Zoro #
- G525087774
- UPC #
- 713740802833
- Country of Origin
- Guatemala
- Item
- Chemical Glove
- Biodegradable
- Non-Biodegradable
- Series
- ChemRest
- Glove Texture
- Rough
- Supported / Unsupported
- Supported
- Glove Liner Material
- Polyester
- Glove Coating Coverage
- Full
- Glove Materials
- Neoprene
- Cuff Style
- Gauntlet
- EN ISO 374-5 Microorganism Protection Type
- Virus
- Color
- Black
Dimensions
- Size - Numeric
- 10
- Glove Length
- 14 in
Description
Chemical Glove, Not Applicable, 14 in, Color Black, Supported, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.