Shop SHOWA
See all product information
Create Account
Chemical Glove, PR
- Mfr # 6681R-09
- Zoro # G025087427
product price:Â
$
14.55
/pr
Key Features
Size - Numeric
9
Supported / Unsupported
Supported
Glove Length
14 in
Glove Materials
Neoprene
Series
ChemRest
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6681R-09
- Zoro #
- G025087427
- UPC #
- 713740802826
- Country of Origin
- Guatemala
- Item
- Chemical Glove
- Supported / Unsupported
- Supported
- Glove Materials
- Neoprene
- Series
- ChemRest
- EN ISO 374-5 Microorganism Protection Type
- Virus
- Biodegradable
- Non-Biodegradable
- Glove Texture
- Rough
- Glove Coating Coverage
- Full
- Cuff Style
- Gauntlet
- Glove Liner Material
- Polyester
- Color
- Black
Dimensions
- Size - Numeric
- 9
- Glove Length
- 14 in
Description
Chemical Glove, Not Applicable, 14 in, Color Black, Supported, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.