Shop SHOWA
See all product information
Create Account
Chemical Resistant Glove, PR
Mfr # 892-10
Zoro # G924781921
product price:Â
$
315.99
/pr
Free Shipping & Returns
Key Features
Glove Construction
Rubber
EN ISO 374-5 Microorganism Protection Type
Virus
Glove Thickness
12 mil
Standards
CE, EN ISO 374-1:2016+A1:2018, EN ISO 374-5:2016
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 892-10
- Zoro #
- G924781921
- UPC #
- 038054981204
- Country of Origin
- Germany
Dimensions
- Glove Thickness
- 12 mil
- Size
- XL
- Size - Numeric
- 10
- Glove Length
- 12 in
Details
- Item
- Chemical Resistant Glove
- Glove Construction
- Rubber
- EN ISO 374-5 Microorganism Protection Type
- Virus
- Standards
- CE, EN ISO 374-1:2016+A1:2018, EN ISO 374-5:2016
- Color
- Black
- Series
- 892
- Supported / Unsupported
- Unsupported
Description
Chemical Resistant Glove, 12 mil, 12 in, Color Black, Unsupported, Standards CE, EN ISO 374-1:2016+A1:2018, EN ISO 374-5:2016, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.