Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Showa 12" Chemical Resistant Gloves, Nitrile, XL, 1 PR 720XL-10

12" Chemical Resistant Gloves, Nitrile, XL, 1 PR (Discontinued)

  • Mfr # 720XL-10
  • Zoro # G5796478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720XL-10
Zoro #
G5796478
UPC #
038054064396
Country of Origin
Viet Nam

Dimensions

Size
XL
Glove Size
XL
Glove Length
12"
Glove Thickness
15.00 mil
Length
12"

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Latex-Free
Yes
Cuff Style
Pinked
Glove Texture
Grain
Standards
ASTM, ANSI/ISEA 105-2005, CE, EN 388-2003(3132), EN 374-3-2003
Resists
Chemicals
Supported / Unsupported
Supported
Application
Oily Greasy Applications, Protection from Fuels, Refineries, Agriculture, Splash Protection, Spill Clean Up, Parts Cleaning, Maintenance, Food Handling Applications, Wet Cement Protection
Glove Texture Location
Fully
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
3
Triple Layer
No
EN ISO 374 Chemical Rating
Type B - JKL
Anti-Static
No
Low-Profile Impact Protection
No
Insulated
No
Touchscreen Compatible
No
ANSI/ISEA Abrasion Cycles
20,000
Glove Coating Finish
Grain
Glove Hand Style
Left and Right
Glove Coating Color
Blue
Glove Liner Material
Cotton
ANSI/ISEA Puncture Force
60 N
Silicone-Free
No
Dual Layer
No
Wear-Indicating
No
Chlorinated/Non Chlorinated
Non Chlorinated
Series
720
EN 388 Impact Rated
No
Accelerator Free
No
Brand and Series
Showa 720
Sterile/Non-Sterile
Non-Sterile
Surface Resistivity
Not Tested
Glove Coating Coverage
Full
Electrostatic Properties
Static Dissipative
Max. Temp.
Not Rated
Glove Construction
Rubber
Biodegradable
Non-Biodegradable
Min. Temp.
Not Rated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

Chemical Resistant Gloves, Nitrile, Fully, 15 mil, 12 in, Lining Knit, Glove Size XL, Color Blue, Supported, Standards Cat. III, EN 388:2016 3132X, EN 374-2:2003, Resists Chemicals, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.