Chemical Resistant Gloves, Black, XL, 12 PK

  • Mfr # CHMXL-10

  • Zoro # G607467494


product price: $32.95
/pk 12, $2.75/ea

Key Features

Glove Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMXL-10
Zoro #
G607467494
UPC #
-
Country of Origin
Guatemala

Dimensions

Glove Size
XL

Details

Item
Chemical Resistant Gloves
Color
Black

Description

For a good resistance to a broad range of chemicals, Chem Master features a neopreneovernatural rubber construction that also provides excellent abrasion, tear and puncture resistance This comfortable, flexible and tactile sensitive glove has a selfflushing tractortread grip that encourages run off of fluids that are often trapped by a diamondshaped embossed pattern, reducing gripping effectiveness Worker comfort is enhanced by the gloves 100 cotton flock lining These gloves are 26 mil thick and 12 in length


  • •Neoprene, fully-coated gloves
  • •Cotton flock lining
  • •26 mils thick, 12" in length
  • •Excellent abrasion, tear and puncture resistance
  • •Tractor tread self-flushing finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.