Chemical Resistant Gloves, Blue, 2XL, 12 PK

  • Mfr # 660-11

  • Zoro # G707467561


product price: $44.79
/pk 12, $3.73/ea

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660-11
Zoro #
G707467561
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
2XL

Details

Item
Chemical Resistant Gloves
Color
Blue

Description

SHOWA Best's Vinylove line of vinyl coated, liquid proof gloves are one of the most durable work gloves available With jersey lined PVC construction, these gloves provides workers barrier protection from chemicals, oil and grease as well as abrasion resistance These fully washable gloves come prepared for nearly any generalpurpose industrial setting or application With choices in jersey or interlock liners, smooth or rough finishes and different lengths, Vinylove premium vinyl coated gloves are as versatile as they are durable and protective 6dz per case


  • •Triple dipped PVC coating offers excellent chemical resistance
  • •Rough finish for a strong grip in wet or oily applications
  • •Comfortable, durable jersey liner
  • •12" long for protection well past the wrist
  • •6/dz per case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.