Shop SHOWA

Chemical Resistant Gloves, Butyl, Grain Beaded, Black, 8, 1 PR

  • Mfr # 878R-08
  • Zoro # G7159056

product price: 
$
98.39
/pr

Key Features

Color
Black
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
25 mil
Latex-Free
Contains Latex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
878R-08
Zoro #
G7159056
UPC #
-
Country of Origin
Germany
Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Latex-Free
Contains Latex
Cuff Style
Beaded
Series
878R
Glove Texture
Grain
Standards
CE Rated EN 388:2016 0020X, EN 374-2:2003, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Resists
Abrasion, Chemicals, Oils
Special Features
Excellent Dexterity
Application
Chemical, Multipurpose
Glove Coating Finish
Grain
EN ISO 374 Chemical Rating
Type B - BIK
Glove Construction
Rubber
Accelerator Free
Contains Accelerators
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Triple Layer
Triple Layer Not Included
Wear-Indicating
Wear-Indicator Not Included
Biodegradable
Non-Biodegradable
Anti-Static
Anti-Static Not Included
Silicone-Free
Silicone-Free
Electrostatic Properties
Static Dissipative
Glove Texture Location
Fully
Insulated
Not Insulated
Sterile/Non-Sterile
Non-Sterile
Touchscreen Compatible
Not Touchscreen Compatible
Dual Layer
Dual Layer Not Included
Chlorinated/Non Chlorinated
Chlorinated
Brand and Series
Showa 878R
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Wire Color
Black

Dimensions

Glove Size
8
Glove Length
14 in
Glove Thickness
25 mil
Size - Numeric
8

Description

Chemical Resistant Gloves, Butyl, Fully, 25 mil, 14 in, Cuff Rolled, Lining Unlined, Glove Size 8, Color Black, Unsupported, Standards CE Rated EN 388:2016 0020X, EN 374-2:2003, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.