Chemical Resistant Gloves, Butyl, Smooth Beaded, Black, 7, 1 PR

  • Mfr # 874-07

  • Zoro # G6840696


product price: $74.59
/pr

Key Features

Color
Black
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
14 mil
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874-07
Zoro #
G6840696
UPC #
-
Country of Origin
Germany

Dimensions

Glove Size
7
Glove Length
14 in
Glove Thickness
14 mil
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Latex-Free
Contains Latex
Cuff Style
Beaded
Series
874
Glove Texture
Smooth
Standards
CE Rated, EN 388:2016 0010X, EN 374-2:2003, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Glove Texture Location
Fully
Special Features
Excellent Dexterity
Application
Chemical, Multipurpose
Glove Coating Finish
Smooth
Triple Layer
Triple Layer Not Included
Silicone-Free
Silicone-Free
ANSI/ISEA Abrasion Level
Not Tested
Chlorinated/Non Chlorinated
Chlorinated
EN 388 Impact Rated
Not EN 388 Impact Rated
Sterile/Non-Sterile
Non-Sterile
Anti-Static
Anti-Static Not Included
Electrostatic Properties
Static Dissipative
EN ISO 374 Chemical Rating
Type B - BIK
Biodegradable
Non-Biodegradable
Brand and Series
Showa 874
Insulated
Not Insulated
Dual Layer
Dual Layer Not Included
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Accelerator Free
Contains Accelerators
Wear-Indicating
Wear-Indicator Not Included
Touchscreen Compatible
Not Touchscreen Compatible
Glove Construction
Rubber
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus

Description

Chemical Resistant Gloves, Butyl, Fully, 14 mil, 14 in, Cuff Rolled, Lining Unlined, Glove Size 7, Color Black, Unsupported, Standards CE Rated, EN 388:2016 0010X, EN 374-2:2003, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.