Chemical Resistant Gloves, Butyl, Smooth Full, Beaded, Black, 8, 1 PR

  • Mfr # 874-08

  • Zoro # G6805915


product price:  $74.59
/pr

Key Features

Color
Black
Size
M
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
14 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874-08
Zoro #
G6805915
UPC #
038054986285
Country of Origin
Germany

Dimensions

Glove Size
8
Size
M
Glove Length
14 in
Glove Thickness
14 mil
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Latex-Free
Contains Latex
Cuff Style
Beaded
Glove Texture
Smooth
Series
874
Standards
CE Rated, EN 388:2016 0010X, EN 374-2:2003, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Application
Chemical, Multipurpose
Special Features
Excellent Dexterity
Glove Texture Location
Fully
Glove Coating Finish
Smooth
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Tested
Chlorinated/Non Chlorinated
Chlorinated
Biodegradable
Non-Biodegradable
Touchscreen Compatible
Not Touchscreen Compatible
Wear-Indicating
Wear-Indicator Not Included
Insulated
Not Insulated
EN ISO 374 Chemical Rating
Type B - BIK
Glove Liner Material
Unlined
Glove Construction
Rubber
Accelerator Free
Contains Accelerators
Electrostatic Properties
Static Dissipative
Brand and Series
Showa 874
Silicone-Free
Silicone-Free
Sterile/Non-Sterile
Non-Sterile
EN 388 Impact Rated
Not EN 388 Impact Rated
Anti-Static
Anti-Static Not Included
Dual Layer
Dual Layer Not Included
Triple Layer
Triple Layer Not Included
Glove Hand Style
Left and Right
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Min. Temp.
Not Rated
Max. Temp.
Not Rated

Description

Chemical-Resistant Gloves, Butyl, Fully, 14 mil, 14 in, Cuff Rolled, Lining Unlined, Glove Size 7, Color Black, Unsupported, Standards CE Rated, EN 388:2016 0010X, EN 374-2:2003, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.