Shop SHOWA

Chemical Resistant Gloves, Butyl, Viton(R), Smooth Full, Beaded, Black, 11, 1 PR

  • Mfr # 892-11
  • Zoro # G3831615

product price: 
$
273.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Size
2XL
Glove Materials
Butyl, Viton(R)
Glove Length
12 in
Glove Thickness
12 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
892-11
Zoro #
G3831615
UPC #
038054981211
Country of Origin
Germany
Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl, Viton(R)
Latex-Free
Contains Latex
Cuff Style
Beaded
Series
892
Glove Texture
Smooth
Standards
CE Rated, EN 388:2003 0000, EN 374-2:2003
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Glove Texture Location
Fully
Resists
Corrosive Acids
Application
Handling Chemicals and Acids
Glove Coating Finish
Smooth
Glove Coating Coverage
Full
EN ISO 374 Chemical Rating
Type B - DFL
Chlorinated/Non Chlorinated
Chlorinated
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Coating Color
Black
ANSI/ISEA Puncture Force
10 N
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
Brand and Series
Showa 892
Triple Layer
Triple Layer Not Included
Silicone-Free
Silicone-Free
Sterile/Non-Sterile
Non-Sterile
Anti-Static
Anti-Static Not Included
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Accelerator Free
Contains Accelerators
Dual Layer
Dual Layer Not Included
Glove Construction
Rubber
Touchscreen Compatible
Not Touchscreen Compatible
Electrostatic Properties
Dissipative (Inner)/Insulative (Outer)
Wear-Indicating
Wear-Indicator Not Included
Biodegradable
Non-Biodegradable
Insulated
Not Insulated
ANSI/ISEA Puncture Level
1
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Max. Temp.
Not Rated
Min. Temp.
Not Rated
Wire Color
Black

Dimensions

Glove Size
11
Size
2XL
Glove Length
12 in
Glove Thickness
12 mil
Size - Numeric
11
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Chemical-Resistant Gloves, Viton, Fully, 12 mil, 12 in, Cuff Rolled, Lining Unlined, Glove Size 11, Color Black, Unsupported, Standards CE Rated, EN 388:2003 0000, EN 374-2:2003, Resists Corrosive Acids, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.