This item is Discontinued.

Showa Chemical Resistant Gloves, Green, 10, 12 PK 730-10

This item is Discontinued.

Showa

Chemical Resistant Gloves, Green, 10, 12 PK (Discontinued)

Mfr # 730-10
Zoro # G907467279
Country of Origin Guatemala
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
730-10
Zoro #
G907467279
UPC #
-
Country of Origin
Guatemala

Dimensions

Glove Size
10

Details

Item
Chemical Resistant Gloves
Color
Green

Description

Made from a special nitrile NBR compound, NitriSolve provides excellent protection against abrasion, puncture, cut and snag and resistance to a broad range of solvents, animal fats and other chemicals Permeation testing shows that NitriSolve's chemical resistance is equal to or better than that of any other similar nitrile glove NitriSolve's casehardened finish enhances both chemical and abrasion resistance and makes it easy to pull on and off A bisque finish grip makes wet work easier, safer, and NitriSolve's ergonomic design maximizes comfort This flocklined glove is 15 mil thick and 13 long, making it ideal for a wide range of applications


  • •Nitrile coated gloves
  • •Flock-lined liner
  • •15 mil thickness; 13" in length
  • •Provides cut, puncture, snag resistance and barrier to chemicals, solvents and animal fats
  • •Bisque finish for a sure grip in wet conditions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.