This item is Discontinued.

Showa Chemical Resistant Gloves, Latex, 12 in L, Orange, 12 PK 700L-09

This item is Discontinued.

Showa

Chemical Resistant Gloves, Latex, 12 in L, Orange, 12 PK (Discontinued)

Mfr # 700L-09
Zoro # G902679790
Country of Origin Guatemala
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
700L-09
Zoro #
G902679790
UPC #
-
Country of Origin
Guatemala

Dimensions

Glove Length
12 in
Outside Diameter
2.42

Details

Item
Chemical Resistant Gloves
Color
Orange
Glove Materials
Latex

Description

The Showa Best Master 12"L, 21-mil, heavy-duty, flock-lined industrial 100% rubber gloves provide great tear resistance and dexterity. These gloves feature an embossed grip and flock lining for easy on/off. 100% silicone free. Pkg. of one dozen pair. Orange color. Available sizes: S (7), M (8), L (9) or XL (10).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.