Chemical Resistant Gloves, Nitrile, 12 in L, 15 mil, Green, M, 1 PR

  • Mfr # 731-08

  • Zoro # G3197191


product price:  $1.79
/pr
Sold in multiples of 12 for $21.48

Key Features

Size
M
Color
Green
Glove Size
M
Glove Materials
Nitrile
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
731-08
Zoro #
G3197191
UPC #
038054648381
Country of Origin
Guatemala

Dimensions

Size
M
Glove Size
M
Glove Length
12 in
Glove Thickness
15 mil
Cuff Thickness
15.0 mil
Palm Thickness
15.0 mil
Finger Thickness
15.0 mil
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Standards
ASTM D 6319
Resists
Chemicals
Glove Texture Location
Full
Application
Assembly, Food Handling, Washing and Cleaning, Coating Preparation, Chemical Spray and Treatment
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Material
Nitrile
Powdered/Powder-Free
Powder-Free
Glove Liner Material
Unlined

Description

Disposable Gloves, Full, 15 mil, 12 in, Cuff Gauntlet, Lining Unlined, Glove Size M, Color Green, Standards ASTM D 6319, Resists Chemicals, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.