Chemical Resistant Gloves, Nitrile, 14 in L, Blue, 1 PR

  • Mfr # NSK24-11

  • Zoro # G602680539


product price:  $9.19
/pr

Key Features

Color
Blue
Glove Materials
Nitrile
Glove Length
14 in
Outside Diameter
0.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSK24-11
Zoro #
G602680539
UPC #
038054042417
Country of Origin
Guatemala

Dimensions

Glove Length
14 in
Outside Diameter
0.32

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile

Description

These Showa Nitri-Solve nitrile gloves provide the comfort and protection you need from a variety of solvents, oils and acids. 30-mil thick. 14"L. Available sizes: 9-11.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.