Chemical Resistant Gloves, PVC, 12 in L, 35 mil, Blue, 2XL, 1 PR
- Mfr # 660XXL-11-V
- Zoro # G7141012
product price:Â
$
5.99
/pr
Sold in multiples of 6Â prs for
$35.94
Key Features
Size
2XL
Color
Blue
Chemical Resistant Glove Material
PVC
Glove Materials
PVC
Glove Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 660XXL-11-V
- Zoro #
- G7141012
- UPC #
- 038054384517
- Country of Origin
- Malaysia
- Item
- Chemical Resistant Gloves
- Color
- Blue
- Chemical Resistant Glove Material
- PVC
- Glove Materials
- PVC
- Standards
- ASTM
- Supported / Unsupported
- Supported
- ANSI/ISEA Abrasion Level
- 0
- ANSI/ISEA Puncture Level
- 0
- Glove Texture Location
- Palm and Fingers
- ANSI/ISEA Cut Level
- A1
- Wire Color
- Blue
Dimensions
- Size
- 2XL
- Glove Size
- 2XL
- Glove Length
- 12 in
- Glove Thickness
- 35 mil
- Length
- 12"
- Size - Numeric
- 11
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, 35 mil, 12 in, Cuff Gauntlet, Lining Polyester, Glove Size 2XL, Color Blue, Supported, Standards ASTM, Resists Acids, Chemicals, Oils, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.