Zoro Homepage

Chemical Resistant Gloves, Red, L, 12 PK

  • Mfr # 620-09

  • Zoro # G607467111


product price: $45.79
/pk 12, $3.82/ea

Key Features

Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-09
Zoro #
G607467111
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
L

Details

Item
Chemical Resistant Gloves
Color
Red

Description

Strong yet extremely soft and flexible, SHOWA ATLAS 620 is a durable, doubledipped medium weight PVC glove that ensures grip and provides liquidproof protection


  • •Double-dipped medium-weight
  • •PVC Seamless cotton lining
  • •Rough grip 300mm (12 in.) long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.