Chemical Resistant Gloves, Rough, Full, 5 Abrasion Level, Blue, 2XL, 1 PR

  • Mfr # CS720XXL-11

  • Zoro # G6041486


product price:  $6.79
/pr

Key Features

Color
Blue
Size
2XL
Glove Size
2XL
Glove Coating Material
Nitrile
Glove Materials
Cotton, Nitrile, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS720XXL-11
Zoro #
G6041486
UPC #
713740064316
Country of Origin
Viet Nam

Dimensions

Size
2XL
Glove Size
2XL
Glove Length
12 in
Glove Thickness
1.23 mm
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Materials
Cotton, Nitrile, Polyester
Cuff Style
Straight
Glove Texture
Rough
Series
CS720
Standards
CE Cat. III, EN 388:2016 3132A, EN ISO 374-1:2016/Type A-JKLMNO, EN ISO 374-5:2016, EN 407:201 X1XXXX, ANSI/ISEA 105-2016
Glove Liner Material
Cotton
Glove Construction
Seamless Knit
Supported / Unsupported
Supported
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Abrasion Cycles
10,000
Brand and Series
Showa CS720
Glove Coating Coverage
Full
ANSI/ISEA Puncture Force
60 N
Anti-Static
Anti-Static Not Included
Touchscreen Compatible
Touchscreen Compatible
Insulated
Not Insulated
ANSI/ISEA Cut Load
200 g
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
5
Glove Coating Color
Blue
Glove Coating Finish
Rough
EN ISO 374 Chemical Rating
Type A - JKLMNOPT
Min. Temp.
Not Rated
Max. Temp.
Not Rated
Biodegradable
Non-Biodegradable
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

Chemical-Resistant Gloves, 1.23 mm, 12 in, Glove Size 2XL, Color Blue, Supported, Standards CE Cat. III, EN 388:2016 3132A, EN ISO 374-1:2016/Type A-JKLMNO, EN ISO 374-5:2016, EN 407:201 X1XXXX, ANSI/ISEA 105-2016, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.