Chemical Resistant Gloves, Yellow, XL, 12 PK

  • Mfr # 962XL-11

  • Zoro # G607467524


product price:  $70.19
/pk 12, $5.85/ea

Key Features

Glove Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962XL-11
Zoro #
G607467524
UPC #
-
Country of Origin
Guatemala

Dimensions

Glove Size
XL

Details

Item
Chemical Resistant Gloves
Color
Yellow

Description

Don't let the cuddly name fool you, Fuzzy Duck is a heavyduty general purpose workhorse The fullycoated PVC supported glove provides workers with a breathable option to bulky, inferior cotton or leather chore gloves With its textured coating, Fuzzy Duck delivers enhanced grip and handling as well as abrasion and puncture resistance Fuzzy Duckis sanitized for improved hygiene and safety


  • •Yellow, PVC-coated gloves
  • •Protects against abrasions, punctures and cuts
  • •Cotton jersey liner
  • •Textured finish for excellent wet grip
  • •Slip-on style, sanitized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.