Shop SHOWA
See all product information
Create Account
ChemicalGlove, 7, Blk, Gauntlet, Neoprene, PR
- Mfr # 6682RXS-07
- Zoro # G825088020
product price:Â
$
19.55
/pr
Key Features
Size - Numeric
7
EN ISO 374-5 Microorganism Protection Type
Virus
Supported / Unsupported
Supported
Glove Liner Material
Polyester
Glove Coating Coverage
Full
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6682RXS-07
- Zoro #
- G825088020
- UPC #
- -
- Country of Origin
- Guatemala
- Item
- Chemical Glove
- EN ISO 374-5 Microorganism Protection Type
- Virus
- Supported / Unsupported
- Supported
- Glove Liner Material
- Polyester
- Glove Coating Coverage
- Full
- Color
- Black
- Biodegradable
- Non-Biodegradable
- Glove Texture
- Rough
- Glove Materials
- Neoprene
- Cuff Style
- Gauntlet
- Series
- ChemRest
Dimensions
- Size - Numeric
- 7
- Glove Length
- 14 in
Description
Chemical Glove, Not Applicable, 14 in, Color Black, Supported, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.