Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ChemResistantGloves, Org, Pnked, L, 9, PR

  • Mfr # 620L-09

  • Zoro # G516524516


product price: $3.99
/pr

Key Features

Size
L
Color
Orange
Cuff Style
Pinked
Standards
Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016
Series
620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620L-09
Zoro #
G516524516
UPC #
038054393496
Country of Origin
Malaysia

Dimensions

Size
L
Glove Thickness
18 mil
Thickness
13 ga
Glove Size
L
Glove Length
12 in
Size - Numeric
9

Details

Item
Chemical-Resistant Gloves
Color
Orange
Cuff Style
Pinked
Standards
Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016
Series
620
Latex-Free
Contains Latex
ANSI/ISEA Puncture Force
20 N
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Triple Layer
Triple Layer Not Included
Glove Texture
Grain
EN ISO 374 Chemical Rating
Type C - KL
ANSI/ISEA Puncture Level
2
Glove Coating Finish
Grain
Supported / Unsupported
Supported
Insulated
Not Insulated
Brand and Series
Showa Atlas 620
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Construction
Rubber
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Tested
Resists
Abrasion, Acids, Oil, Petrochemicals, Puncture
Wear-Indicating
Wear-Indicator Not Included
Application
Construction, Fishing, Maintenance, Petrochemical, Refining
Glove Texture Location
Fully
Glove Liner Material
Cotton
Glove Materials
PVC
Anti-Static
Anti-Static Not Included
Biodegradable
Non-Biodegradable
Silicone-Free
Silicone-Free
Dual Layer
Dual Layer Included
Glove Coating Color
Orange
Touchscreen Compatible
Not Touchscreen Compatible
Accelerator Free
Contains Accelerators
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Hand Style
Left and Right
Max. Temp.
Not Rated
Min. Temp.
Not Rated

Description

Chemical-Resistant Gloves, PVC, Fully, 18 mil, 12 in, Cuff Gauntlet, Lining Cotton, Glove Size L, Color Orange, Supported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, Resists Abrasion, Acids, Oil, Petrochemicals, Puncture, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.