Shop SHOWA
See all product information
Create Account
CN741 Chemical Resistant Gloves, Nitrile, 15 in L, 0.38 mm, Blue, 11, 1 PR
- Mfr # CN741XXL-11
- Zoro # G209440130
product price:Â
$
5.39
/pr
Key Features
Color
Blue
Size
2XL
Glove Materials
Nitrile
Glove Length
15 in
Glove Thickness
0.38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 2XL
- Glove Size
- 11
- Glove Length
- 15 in
- Glove Thickness
- 0.38 mm
- Thickness
- 15 mil
- Size - Numeric
- 11
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Chemical-Resistant Gloves, Full, 0.38 mm, 15 in, Glove Size 11, Color Blue, Unsupported, Standards CE, EN 388:2016, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.