CN750 Chemical Resistant Gloves, Nitrile, 13 in L, 0.46 mm, Blue, 7, 1 PR

  • Mfr # CN750S-07

  • Zoro # G909440157


product price:  $7.45
/pr

Key Features

Color
Blue
Size
S
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
0.46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN750S-07
Zoro #
G909440157
UPC #
713740653473
Country of Origin
Malaysia

Dimensions

Size
S
Glove Size
7
Glove Length
13 in
Glove Thickness
0.46 mm
Thickness
18 mil
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Pinked
Glove Texture
Fish Scale
Series
CN750
Standards
CE, EN 388:2016, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016
Supported / Unsupported
Unsupported
Glove Coating Material
Nitrile
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Glove Coating Finish
Wave
Glove Texture Location
Full
Insulated
Not Insulated
Glove Coating Coverage
Full
Biodegradable
Biodegradable
EN ISO 374 Chemical Rating
Type A - JKLMNOPT
EN 388 Impact Rated
Not EN 388 Impact Rated
EN ISO 374-5 Microorganism Protection Type
Virus
Impact Glove Type
CE Rated
Brand and Series
Showa CN
Silicone-Free
Contains Silicone
Green Certification or Other Recognition
GreenCircle Certified
Min. Temp.
Not Rated

Description

Chemical-Resistant Gloves, Full, 0.46 mm, 13 in, Glove Size 7, Color Blue, Unsupported, Standards CE, EN 388:2016, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.