Coated ESD Gloves, Microporous Nitrile, Embossed, Palm, 1 Abrasion Level, 2XL 1 PR

  • Mfr # AP800XXL-10

  • Zoro # G010901806


product price:  $5.99
/pr

Key Features

Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
Silicone-Free
Yes
Glove Coating Finish
Embossed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP800XXL-10
Zoro #
G010901806
UPC #
713740925402
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Thickness
13 ga
Glove Length
8 in
Size- Numeric
10
Size- Alpha
2XL

Details

Item
Coated ESD Gloves
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
Silicone-Free
Yes
Glove Coating Finish
Embossed
Standards
CE, EN 16350:2014, EN 388:2016
Glove Construction
Seamless Knit
Series
AP800
Sold As
Pair
Cuff Style
Elastic
ANSI/ISEA Cut Level
A1
Pairs per Package
12
Electrostatic Properties
Conductive
Glove Hand Style
Left and Right
Palm Type
Coated
Knit Material
Microfiber Polyester
EN 388 Rating
4111A
Latex-Free
Yes
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Knit Material Color
Blue/Gray
Glove Features
Includes Liner
Glove Coating Color
Black
Glove Lining Material
Polyester
Base Coating Coverage
Palm
Insulated
No
Surface Resistivity
1.00 x 10^8 ohm
Includes Finger Fourchettes
No
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Reversible
No
Finger Coverage
Full Finger

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber Polyester, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4111A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.