Coated ESD Gloves, Microporous Nitrile, Embossed, Palm, 1 Abrasion Level, L 1 PR

  • Mfr # AP800L-08

  • Zoro # G310901841


product price:  $6.25
/pr

Key Features

Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
Silicone-Free
Yes
Glove Coating Finish
Embossed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP800L-08
Zoro #
G310901841
UPC #
713740925488
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Thickness
13 ga
Glove Length
7.2 in
Size- Alpha
L
Size- Numeric
8

Details

Item
Coated ESD Gloves
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
Silicone-Free
Yes
Glove Coating Finish
Embossed
Standards
CE, EN 16350:2014, EN 388:2016
Glove Construction
Seamless Knit
Sold As
Pair
Series
AP800
Cuff Style
Elastic
ANSI/ISEA Cut Level
A1
Latex-Free
Yes
EN 388 Rating
4111A
Glove Hand Style
Left and Right
Knit Material
Microfiber Polyester
Knit Material Color
Blue/Gray
Electrostatic Properties
Conductive
Palm Type
Coated
Hand Protection Style
Glove
Pairs per Package
12
Touchscreen Compatible
Yes
Glove Features
Includes Liner
Hem Style
Finished
Base Coating Coverage
Palm
Glove Lining Material
Polyester
Surface Resistivity
1.00 x 10^8 ohm
Finger Coverage
Full Finger
Double-Dipped
No
Glove Coating Color
Black
Reversible
No
Includes Finger Fourchettes
No
Insulated
No
Includes Reinforced Thumb Crotch
No

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber Polyester, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4111A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.