Coated ESD Gloves, Microporous Nitrile, Embossed, Palm, 1 Abrasion Level, M 1 PR

  • Mfr # AP800M-07

  • Zoro # G010901837


product price:  $5.69
/pr

Key Features

Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
Silicone-Free
Yes
Glove Coating Finish
Embossed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP800M-07
Zoro #
G010901837
UPC #
713740925471
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Thickness
13 ga
Glove Length
6.7 in
Size- Alpha
M
Size- Numeric
7

Details

Item
Coated ESD Gloves
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
Silicone-Free
Yes
Glove Coating Finish
Embossed
Standards
CE, EN 16350:2014, EN 388:2016
Glove Construction
Seamless Knit
Sold As
Pair
Series
AP800
Cuff Style
Elastic
ANSI/ISEA Cut Level
A1
Latex-Free
Yes
Knit Material
Microfiber Polyester
Glove Hand Style
Left and Right
Pairs per Package
12
Palm Type
Coated
Knit Material Color
Blue/Gray
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Electrostatic Properties
Conductive
EN 388 Rating
4111A
Glove Features
Includes Liner
Reversible
No
Includes Finger Fourchettes
No
Surface Resistivity
1.00 x 10^8 ohm
Finger Coverage
Full Finger
Hem Style
Finished
Glove Lining Material
Polyester
Insulated
No
Base Coating Coverage
Palm
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Black
Double-Dipped
No

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber Polyester, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4111A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.