Coated ESD Gloves, Microporous Nitrile, Embossed, Palm, 1 Abrasion Level, XL 1 PR

  • Mfr # AP800XL-09

  • Zoro # G010901813


product price:  $6.59
/pr

Key Features

Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
Silicone-Free
Yes
Glove Coating Finish
Embossed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP800XL-09
Zoro #
G010901813
UPC #
713740925495
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Thickness
13 ga
Glove Length
7.6 in
Size- Alpha
XL
Size- Numeric
9

Details

Item
Coated ESD Gloves
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
Silicone-Free
Yes
Glove Coating Finish
Embossed
Standards
CE, EN 16350:2014, EN 388:2016
Glove Construction
Seamless Knit
Series
AP800
Sold As
Pair
Cuff Style
Elastic
ANSI/ISEA Cut Level
A1
Hand Protection Style
Glove
Electrostatic Properties
Conductive
EN 388 Rating
4111A
Latex-Free
Yes
Knit Material Color
Blue/Gray
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Palm Type
Coated
Knit Material
Microfiber Polyester
Pairs per Package
12
Glove Features
Includes Liner
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Coating Color
Black
Base Coating Coverage
Palm
Finger Coverage
Full Finger
Surface Resistivity
1.00 x 10^8 ohm
Hem Style
Finished
Includes Finger Fourchettes
No
Glove Lining Material
Polyester
Insulated
No
Reversible
No

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber Polyester, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4111A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.