Shop SHOWA
See all product information
Coated Glove, Nitrile, Rough, Palm and Fingers, Not Rated Abrasion Level, Black/Gray, S (6) 1 PR
Mfr # 370BS-06-V
Zoro # G7812299
product price:Â $5.69
/prKey Features
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
370BS-06-V
Zoro #
G7812299
UPC #
038054910167
Country of Origin
Viet Nam
Dimensions
Glove Size
S (6)
Size- Numeric
6
Details
Item
Coated Glove
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Rough
Standards
CE Cat. II, EN 388:2016 4121X
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Cuff Style
Knit
Glove Coating Color
Gray
Anti-Static
No
Glove Material Color
Black
Series
Atlas 370B
Brand and Series
Showa Atlas 370B
Insulated
No
Glove Hand Style
Left and Right
EN 388 Rating
4121X
Glove Materials
Nitrile/Nylon
EN 388 Impact Rated
No
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4121X, Standards CE Cat. II, EN 388:2016 4121X, Insulated No, Glove Hand Style Left and Right, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.