Shop SHOWA
See all product information
Create Account
Coated Glove, Nitrile, Smooth, Palm and Fingers, Not Rated Abrasion Level, Green, M (8) 1 PR
- Mfr # 4500-08-V
- Zoro # G7811188
product price:Â
$
6.55
/pr
Key Features
Color
Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4500-08-V
- Zoro #
- G7811188
- UPC #
- 038054000288
- Country of Origin
- Viet Nam
- Item
- Coated Glove
- Color
- Green
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm and Fingers
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Glove Coating Finish
- Smooth
- Standards
- CE Cat. II, EN 388:2003 4121
- Glove Construction
- Seamless Knit
- Anti-Static
- No
- Glove Liner Material
- Nylon
- EN 388 Rating
- 4121
- Series
- 4500
- Glove Coating Color
- Green
- Glove Materials
- Nitrile/Nylon
- Insulated
- Yes
- Finger Coverage
- Full Finger
- Glove Hand Style
- Left and Right
- Brand and Series
- Showa 4500
- Glove Material Color
- Green
- Glove Insulation Material
- Nylon
- Cuff Style
- Knit
- EN 388 Impact Rated
- No
- Glove Lining Material
- Nylon
Dimensions
- Glove Size
- M (8)
- Size- Numeric
- 8
- Size- Alpha
- M
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, Glove Insulation Material Nylon, EN 388 Rating 4121, Standards CE Cat. II, EN 388:2003 4121, Insulated Yes, Glove Hand Style Left and Right, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.