Zoro Homepage

Coated Glove, Nitrile, Rough, Palm and Fingers, Not Rated Abrasion Level, Black/Gray, L (8) 1 PR

  • Mfr # 370BL-08-V

  • Zoro # G7811617


product price: $5.99
/pr

Key Features

Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370BL-08-V
Zoro #
G7811617
UPC #
038054910181
Country of Origin
Viet Nam

Dimensions

Glove Size
L (8)
Size- Numeric
8

Details

Item
Coated Glove
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Rough
Standards
CE Cat. II, EN 388:2016 4121X
Glove Construction
Seamless Knit
Glove Coating Color
Gray
Brand and Series
Showa Atlas 370B
Cuff Style
Knit
EN 388 Rating
4121X
Glove Hand Style
Left and Right
Glove Materials
Nitrile/Nylon
Series
Atlas 370B
Insulated
No
Finger Coverage
Full Finger
Glove Material Color
Black
Anti-Static
No
EN 388 Impact Rated
No

Description

Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4121X, Standards CE Cat. II, EN 388:2016 4121X, Insulated No, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.