Zoro Homepage

Coated Glove, Nitrile, Rough, Palm and Fingers, Not Rated Abrasion Level, Black/Gray, M (7) 1 PR

  • Mfr # 370BM-07-V

  • Zoro # G7812107


product price: $5.99
/pr

Key Features

Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370BM-07-V
Zoro #
G7812107
UPC #
038054910174
Country of Origin
Viet Nam

Dimensions

Glove Size
M (7)
Size- Numeric
7

Details

Item
Coated Glove
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Rough
Standards
CE Cat. II, EN 388:2016 4121X
Glove Construction
Seamless Knit
Glove Material Color
Black
Cuff Style
Knit
Anti-Static
No
Brand and Series
Showa Atlas 370B
EN 388 Rating
4121X
Finger Coverage
Full Finger
Insulated
No
Series
Atlas 370B
Glove Coating Color
Gray
Glove Materials
Nitrile/Nylon
Glove Hand Style
Left and Right
EN 388 Impact Rated
No

Description

Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4121X, Standards CE Cat. II, EN 388:2016 4121X, Insulated No, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.