Zoro Homepage

Coated Gloves, Cut Level 4 , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # S-TEX541XXL-10

  • Zoro # G5726097


product price: $9.39
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-TEX541XXL-10
Zoro #
G5726097
UPC #
038054963002
Country of Origin
Malaysia

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit
Glove Materials
Polyester,Stainless Steel
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Standards
ASTM, ANSI/ISEA
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Force
60 N
Glove Cut
Clute
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
3
Thumb Style
Straight
Suggested Use Environment
Dry/Light Oil
Abrasion Resistant
Yes
Palm Material
Polyurethane
Cut Resistant
Yes
Finger Material
Polyurethane
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Abrasion Cycles
Greater Than 20,000
Silicone-Free
No
Glove Lining Material
HPPE, Stainless Steel
Latex-Free
No
Brand and Series
Showa S-TEX 541
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Abrasion Level 6, Standards ASTM, ANSI/ISEA, Glove Hand Style Ambidextrous, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.