Coated Gloves, Cut Level 4 , XS 1 PR
Mfr # S-TEX376S
Zoro # G5726167
product price: $10.59
/prKey Features
Glove Size
XS
ANSI/ISEA Cut Level
4
Color
Black, Blue
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-TEX376S
Zoro #
G5726167
UPC #
-
Country of Origin
Viet Nam
Dimensions
Glove Size
XS
Thickness
13 gauge
Size - Numeric
6
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
4
Color
Black, Blue
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit
Palm Material
Foam Nitrile
Thumb Style
Straight
Puncture Resistant
Yes
Application
Assembly, Maintenance
Suggested Use Environment
Dry/Light Oil
Finger Material
Cut Resistant Fiber with Hagane Steel
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
1
ANSI/ISEA Cut Level - 2011
4
Glove Back Material
Cut Resistant Fiber with Hagaugene Steel
Silicone-Free
No
Finger Coverage
Full Finger
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.